This product requires certification to purchase.

1-1/2 in. Plastic Standard Port Union Flanged 150# Ball Valve

You last purchased this on
 

1-1/2 in. Plastic Standard Port Union Flanged 150# Ball Valve

  • Fast #
  • Part #S1823015C
  • Item #4501404
  • Manufacturer Part #1823-015C
3.5 out of 5 Customer Rating
You last purchased this on
 

1-1/2 in. Plastic Standard Port Union Flanged 150# Ball Valve

  • Fast #
  • Part #S1823015C
  • Item #4501404
  • Manufacturer Part #1823-015C
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Chemical & corrosion resistant PVC or CPVC construction
  • Schedule 80 full-bore design
  • Strong, buttress thread union nuts
  • Interchangeable with all True Union 2000 valves mates with union 2000 pipe unions
  • Spears® double o-ring Safe-T-Shear® stem design
  • Spears® Safe-T-Blocked® seal carrier
  • Self adjusting PTFE floating seat design
  • Suitable for vacuum service
  • Fully serviceable, replaceable components
  • Manufactured to ASTM F 1970
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM F-1970
BAA Compliant:
No
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Union Flanged
End Connection 2:
Union Flanged
End Connections:
Union Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Polypropylene
IAPMO Listed:
No
Length:
8-11/16 in
MA Approved:
No
Material:
Plastic, Rubber
Material Type:
CPVC, EPDM
Maximum Temperature:
73
NSF Certified:
Yes
Pressure Class:
150#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Chemical Processing, Gas, Water
Schedule Class:
80
UL Listed:
No
Valve Body Style:
1 piece
Valve Bonnet Type:
Union
Valve Operator:
Lockout Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Type:
Ball Valve
Weight:
2.98 lb
cUPC Certified:
No