This product requires certification to purchase.

1-1/2 in. PVC DWV P-Trap with Union Joint (Plastic Nut)

You last purchased this on
 

1-1/2 in. PVC DWV P-Trap with Union Joint (Plastic Nut)

  • Fast #
  • Part #NIB4895J
  • Item #4839615
  • Manufacturer Part #K005950
3.3 out of 5 Customer Rating
You last purchased this on
 

1-1/2 in. PVC DWV P-Trap with Union Joint (Plastic Nut)

  • Fast #
  • Part #NIB4895J
  • Item #4839615
  • Manufacturer Part #K005950
3.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Maximum service temperature 140°F
  • Do not test or use with compressed air or other gases
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2665, ASTM D-3311
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
P-Trap
Material:
Plastic
Material Type:
PVC DWV
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov