This product requires certification to purchase.

1-1/2 in. PVC DWV Union P-Trap with Plastic Nut

You last purchased this on
 

1-1/2 in. PVC DWV Union P-Trap with Plastic Nut

You last purchased this on
 

1-1/2 in. PVC DWV Union P-Trap with Plastic Nut

  • Fast #
  • Part #PDWVPTPNJ
  • Item #40929
  • Manufacturer Part #PVC 00708P 0800
3.5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 39 Available in Indianapolis, IN
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • With plastic nut
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
P-Trap
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40



Customers Also Bought
1–6 of 18 items
Part #PDWVFTAPNJH
Item #21733
4.7 out of 5 Customer Rating
Requires Certification
Part #PDWVFTAPNJ
Item #21907
5 out of 5 Customer Rating
Requires Certification
Part #PDWVFTACNJH
Item #30116
5 out of 5 Customer Rating
Requires Certification
Part #PDWVFTACNJ
Item #47050
4.7 out of 5 Customer Rating
Requires Certification
Part #PDWVMTAPNJJH
Item #1906939
4.4 out of 5 Customer Rating
Requires Certification
Part #PDWVMTACNJH
Item #27701
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #ADWVPTPNJ
Item #34554
3.2 out of 5 Customer Rating
Requires Certification
Part #PDWVPTCNJ
Item #45386
5 out of 5 Customer Rating
Requires Certification
Part #PDWVPTLAPNJ
Item #4855
4.5 out of 5 Customer Rating
Requires Certification
Part #PDWVPTK
Item #41222
5 out of 5 Customer Rating
Requires Certification
Part #ADWVPTK
Item #43552
5 out of 5 Customer Rating
Requires Certification
Part #PDWVPTLPK
Item #7768998
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing