1-1/2 in. PVC DWV x 2 in. Cast Iron Hub Adapter
1-1/2 in. PVC DWV x 2 in. Cast Iron Hub Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- SCH 40 PVC
- End Connections: Hub, Spigot
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Intended for non-pressure applications where the operating temperature will not exceed 140° F
- Manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784
- ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
- NSF/ANSI Standard 14 compliant
Specifications
- ASTM:
- ASTM D 1784, ASTM D 2665, ASTM D 3311
- Application:
- DWV
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 1-1/2 in x 2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 4-667/1000 in
- Material:
- Plastic
- Material Type:
- PVC DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40