1-1/2 in. Sch. 80 Galvanized A53 Pipe SRL Beveled Single Random Length Welded Carbon Steel (Domestic)
1-1/2 in. Sch. 80 Galvanized A53 Pipe SRL Beveled Single Random Length Welded Carbon Steel (Domestic)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
- ASME:
- ASME B36.10M
- ASTM:
- ASTM A-53, ASTM A-53M
- Application:
- Fire Protection, Residential
- Coating:
- Galvanized, Zinc
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled x Beveled
- Grade:
- A
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/2 in
- Pressure Class:
- 1200 psi
- Schedule Class:
- 80
- Wall Thickness:
- 0.2 in