This product requires certification to purchase.

1-1/2 in. Schedule 160 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel

You last purchased this on
 

1-1/2 in. Schedule 160 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel

  • Fast #
  • Part #GBSPA106B160JE
  • Item #4285320
3.1 out of 5 Customer Rating
You last purchased this on
 

1-1/2 in. Schedule 160 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel

  • Fast #
  • Part #GBSPA106B160JE
  • Item #4285320
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106B
Application:
Residential
Coating:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Grade:
B
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type:
Seamless
PipeTubing Size:
1-1/2 in
Schedule Class:
160