1-1/2 in. Seamless Schedule 80 Stainless Steel Pipe
1-1/2 in. Seamless Schedule 80 Stainless Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME SA-335
- ASTM:
- ASTM A-335
- Material:
- Alloy Steel
- Material Type:
- Chromoly
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1-1/2 in
- Schedule Class:
- 80