1-1/2 in. Slip On 300# Raised Face 6061-T6 Aluminum Alloy Flange
1-1/2 in. Slip On 300# Raised Face 6061-T6 Aluminum Alloy Flange
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flange Type:
- Raised Face
- Material:
- Aluminum Alloy
- Material Type:
- 6061-T6
- Pressure Class:
- 300#