This product requires certification to purchase.

1-1/2 in. Slip Schedule 40 PVC Coupling

You last purchased this on
 

1-1/2 in. Slip Schedule 40 PVC Coupling

  • Fast #
  • Part #IP40SCJ
  • Item #1811459
5 out of 5 Customer Rating
You last purchased this on
 

1-1/2 in. Slip Schedule 40 PVC Coupling

  • Fast #
  • Part #IP40SCJ
  • Item #1811459
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 140
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Schedule Class:
40