1-1/2 in. Socket Weld 600# Carbon Steel Standard Bore Raised Face Flange
1-1/2 in. Socket Weld 600# Carbon Steel Standard Bore Raised Face Flange
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Flanged
- End Connections:
- Socket Weld x Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Standard Bore
- Flange Type:
- Raised Face, Socket Weld, Straight
- Material:
- Carbon Steel
- Origin:
- Global
- Pressure Class:
- 600#
- Schedule Class:
- 40