This product requires certification to purchase.

1-1/2 in. Spigot Cast Iron Blind Plug

You last purchased this on
 

1-1/2 in. Spigot Cast Iron Blind Plug

  • Fast #
  • Part #NHBPJ
  • Item #21780
  • Manufacturer Part #NH 00050 0600
3.9 out of 5 Customer Rating
You last purchased this on
 

1-1/2 in. Spigot Cast Iron Blind Plug

  • Fast #
  • Part #NHBPJ
  • Item #21780
  • Manufacturer Part #NH 00050 0600
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2000 Pallet: 4000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
  • Premier piping system that withstands extreme temperatures and conditions
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Excellent sound-deadening qualities
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-888
Application:
DWV
End Connection 1:
No Hub
End Connections:
No Hub
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Plug
Material:
Cast Iron
Material Type:
NH 50
Origin:
Domestic
Schedule Class:
NH-115