This product requires certification to purchase.

1-1/2 in. Standard EPDM Gasket

You last purchased this on
 
FNW®

1-1/2 in. Standard EPDM Gasket

  • Fast #
  • Part #FNW32W76KJ
  • Item #4830118
  • Manufacturer Part #G32W76KJ
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

1-1/2 in. Standard EPDM Gasket

  • Fast #
  • Part #FNW32W76KJ
  • Item #4830118
  • Manufacturer Part #G32W76KJ
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • 32W - ECCENTRIC BUTT WELD REDUCER - 32RA ID, 32RA OD - 2" X 1-1/2", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Material Test Reports Supplied, 3-A Certified, CRN Certified
  • ECCENTRIC BUTT WELD REDUCER
  • These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • Requires Certification

Documents


Specifications

End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in
Fitting Type:
Eccentric Reducer, Reducer
Length:
2 in
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Weight:
0.198 lb