1-1/2 in. Steel Angle Bar
1-1/2 in. Steel Angle Bar
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 1-1/2 in
- Length:
- 1-1/2 in
- Material:
- Steel
- Width:
- 1/4 in