This product requires certification to purchase.

1-1/2 in. Sweat Bronze DWV Adapter

You last purchased this on
 

1-1/2 in. Sweat Bronze DWV Adapter

  • Fast #
  • Part #CCDWVSJMTPJ
  • Item #18969
  • Manufacturer Part #E022800
3.4 out of 5 Customer Rating
You last purchased this on
 

1-1/2 in. Sweat Bronze DWV Adapter

  • Fast #
  • Part #CCDWVSJMTPJ
  • Item #18969
  • Manufacturer Part #E022800
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 20000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • Cast Copper
  • End Connections: Sweat x Male
  • DWV
  • The threaded piece features a solder cup and male NPT thread.
  • The fitting provides a means of making a slip joint connection when soldered to the end of the tube and slip joint nut, and a washer is added.
  • Requires Certification

Specifications

ASTM:
ASTM B-584 Alloy C84400
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
MNPT
End Connections:
Sweat x MNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, DWV, Adapter
Length:
1-22/50 in
Material:
Bronze
Material Type:
C84400
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov