1-1/2 in. Threaded 1000# 316 Stainless Steel Union
1-1/2 in. Threaded 1000# 316 Stainless Steel Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 918-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B1.20.1
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Union
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Global
- Pressure Class:
- 1000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov