This product requires certification to purchase.

1-1/2 in. Threaded 125# Cast Iron Sanitary Flange

You last purchased this on
 

1-1/2 in. Threaded 125# Cast Iron Sanitary Flange

  • Fast #
  • Part #GCICFJS
  • Item #6529
  • Manufacturer Part #0309002608
4.5 out of 5 Customer Rating
You last purchased this on
 

1-1/2 in. Threaded 125# Cast Iron Sanitary Flange

  • Fast #
  • Part #GCICFJS
  • Item #6529
  • Manufacturer Part #0309002608
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 988
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Coating: Galvanized
  • Connection: Threaded
  • Flange Type: Companion
  • Rating: 125#
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.1, ASME B1.20.1
ASTM:
ASTM A-126A, ASTM A-126B, ASTM A-153
Coating:
Galvanized
End Connection 1:
Flanged
End Connection 2:
FPT
End Connections:
Flanged x FPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Standard
Flange Type:
Companion
Material:
Cast Iron
Pressure Class:
125#