1-1/2 in. Weld Extra Heavy Bend
1-1/2 in. Weld Extra Heavy Bend
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Bend, Long Radius, Return, Straight
- Material:
- Carbon Steel
- Origin:
- Global
- Schedule Class:
- Extra Heavy