This product requires certification to purchase.

1-1/2 in. Welded Schedule 40 Stainless Steel Pipe

You last purchased this on
 

1-1/2 in. Welded Schedule 40 Stainless Steel Pipe

  • Fast #
  • Part #ISP44LJ24625
  • Item #2971802
5 out of 5 Customer Rating
You last purchased this on
 

1-1/2 in. Welded Schedule 40 Stainless Steel Pipe

  • Fast #
  • Part #ISP44LJ24625
  • Item #2971802
5 out of 5 Customer Rating

X Points
EACH
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-312
Material:
Stainless Steel
Material Type:
304L
Pipe Wall Type:
Welded
PipeTubing Size:
1-1/2 in
Schedule Class:
40