1-1/2 in. x 20 ft. Bell End SDR 26 Plastic Pressure Pipe
1-1/2 in. x 20 ft. Bell End SDR 26 Plastic Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2241, ASTM D-1784, ASTM D-2672, ASTM D-2774, ASTM D-2855
- Application:
- Residential, Commercial
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1-377/500 in
- Diameter - Outside:
- 1-9/10 in
- End Connection 1:
- Bell End
- End Connection 2:
- Bell End
- End Connections:
- Bell End x Bell End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pipe Wall Type:
- Solid
- PipeTubing Size:
- 1-1/2 in
- Pressure Class:
- 160#
- Schedule Class:
- SDR 26
- UL Listed:
- No
- Wall Thickness:
- 0.073 in