This product requires certification to purchase.

1-1/2 in. x 20 ft. SDR 21 Plastic Pressure Pipe

You last purchased this on
 

1-1/2 in. x 20 ft. SDR 21 Plastic Pressure Pipe

  • Fast #
  • Part #SDR21BEPJ
  • Item #2061046
4.6 out of 5 Customer Rating
You last purchased this on
 

1-1/2 in. x 20 ft. SDR 21 Plastic Pressure Pipe

  • Fast #
  • Part #SDR21BEPJ
  • Item #2061046
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2241, ASTM D-1784, ASTM D-2672, ASTM D-2774, ASTM D-2855
Application:
Residential, Commercial
CSA Certified:
Yes
Color Finish Name:
White
Diameter - Inside 1:
1-18/25 in
Diameter - Outside:
1-9/10 in
End Connection 1:
Bell End
End Connection 2:
Bell End
End Connections:
Bell End
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Pipe Wall Type:
Solid
PipeTubing Size:
1-1/2 in
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
SDR 21
Wall Thickness:
0.09 in