1-1/2 in. x 20 ft. Seamless DWV Copper and Nickel Tubing
1-1/2 in. x 20 ft. Seamless DWV Copper and Nickel Tubing
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter - Outside:
- 1-9/10 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Copper, Iron, Nickel
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1-1/2 in
- Wall Thickness:
- 0.072 in