1-1/2 in. x 20 ft. Soft Type K Copper Tube
1-1/2 in. x 20 ft. Soft Type K Copper Tube
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Name:
- Blue
- Copper Tubing Temper:
- Soft
- Length:
- 20 ft
- Material:
- Copper
- PipeTubing Size:
- 1-1/2 in