1-1/2 in. x 20 ft. Soft Type L Copper Tube
1-1/2 in. x 20 ft. Soft Type L Copper Tube
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Nominal soft Type L standard copper tube
- Fire suppression system rated
- NSF approved
- Meets applicable ASTM standards B-88
- Made in the USA
Specifications
- ASTM:
- ASTM B-88
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 1-5/8 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Copper
- NSF Certified:
- Yes
- PipeTubing Size:
- 1-1/2 in
- Wall Thickness:
- 0.06 in