This product requires certification to purchase.

1-1/2 in. x 80 ft. 26 ga Galvanized Hanger Strap

1-1/2 in. x 80 ft. 26 ga Galvanized Hanger Strap

  • Fast #
  • Part #SHMHSH26J80A
  • Item #4041020
  • Manufacturer Part #8442SS/100FT
5 out of 5 Customer Rating

1-1/2 in. x 80 ft. 26 ga Galvanized Hanger Strap

  • Fast #
  • Part #SHMHSH26J80A
  • Item #4041020
  • Manufacturer Part #8442SS/100FT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Heating, Air Conditioning
Coating:
Galvanized
Gauge (metal):
26 ga
Length:
80 ft
Material:
Steel
Product Type:
Hanger Strap
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UPC:
612230086008
Width:
1-1/2 in