1-1/2 in. x Close MNPT Global Brass Nipple
1-1/2 in. x Close MNPT Global Brass Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Brass nipples provide great longevity and superior corrosion resistance
- Relative softness of brass provides a tight seal and ease of installation
- Manufacturer and country of origin may vary by location
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B43, ASTM B687
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Nipple, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-3/4 in
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- No