1-1/2 in. x Close MNPT Schedule 40 316L Stainless Steel Nipple
1-1/2 in. x Close MNPT Schedule 40 316L Stainless Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Resists corrosion from chemical solutions and mixtures
- Prevents contamination of product from small particles of rust and scale
- 1-1/2 in. x close sch 40 316/316L seamless stainless steel nipple
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B16.15, ASME B16.18
- ASTM:
- ASTM A-312, ASTM A-733
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Close, Nipple, Straight
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- 40