This product requires certification to purchase.

1-1/2 PVC Bath Waste & Overflow CABLE Drain

You last purchased this on
 

1-1/2 PVC Bath Waste & Overflow CABLE Drain

  • Fast #
  • Part #MBWO40S45P2ORB
  • Item #3157530
  • Manufacturer Part #BWO40S45P2/ORB
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

1-1/2 PVC Bath Waste & Overflow CABLE Drain

  • Fast #
  • Part #MBWO40S45P2ORB
  • Item #3157530
  • Manufacturer Part #BWO40S45P2/ORB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

CSA Certified:
CSA B125
Cable Length (ft):
3.25 ft
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connecting Pipe:
Flexible
Drain Body Material:
Plastic
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Material Type:
PVC
Tub Depth:
36 in