This product requires certification to purchase.

1-1/2 x 0.065 in. Weld Hastelloy Tubing

You last purchased this on
 

1-1/2 x 0.065 in. Weld Hastelloy Tubing

  • Fast #
  • Part #DHWT065C220J
  • Item #7563306
3.7 out of 5 Customer Rating
You last purchased this on
 

1-1/2 x 0.065 in. Weld Hastelloy Tubing

  • Fast #
  • Part #DHWT065C220J
  • Item #7563306
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Foot: 1 Stick: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-22
Material:
Hastelloy, Stainless Steel
Pipe Wall Type:
Welded
PipeTubing Size:
1-1/2 in
Wall Thickness:
0.065 in