1-1/2 X 1/2 Carbon Steel Standard WLD Concentric Reducer
1-1/2 X 1/2 Carbon Steel Standard WLD Concentric Reducer
Product Details
Product Details
Specifications
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/2 in x 1/2 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Carbon Steel
- Schedule Class:
- Standard