This product requires certification to purchase.

1-1/2 x 1/2 in. NPS 150# Black Cast Iron HEX Reducing Bushing

You last purchased this on
 

1-1/2 x 1/2 in. NPS 150# Black Cast Iron HEX Reducing Bushing

  • Fast #
  • Part #BCIBJD
  • Item #8495
  • Manufacturer Part #0318907524
5 out of 5 Customer Rating
You last purchased this on
 

1-1/2 x 1/2 in. NPS 150# Black Cast Iron HEX Reducing Bushing

  • Fast #
  • Part #BCIBJD
  • Item #8495
  • Manufacturer Part #0318907524
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Coating: Black
  • 150#
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.4, ASME B1.20.1
ASTM:
ASTM A-126A
Coating:
Black
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/2 in x 1/2 in
Fitting Type:
Bushing
Material:
Cast Iron
Origin:
Domestic
Pressure - Maximum:
175 psi
Pressure Class:
125#