This product requires certification to purchase.

1-1/2 x 1/2 in. Threaded 125# Domestic Cast Iron 90 Degree Elbow

You last purchased this on
 

1-1/2 x 1/2 in. Threaded 125# Domestic Cast Iron 90 Degree Elbow

  • Fast #
  • Part #BCI9JD
  • Item #3306
  • Manufacturer Part #0300014008
3.5 out of 5 Customer Rating
You last purchased this on
 

1-1/2 x 1/2 in. Threaded 125# Domestic Cast Iron 90 Degree Elbow

  • Fast #
  • Part #BCI9JD
  • Item #3306
  • Manufacturer Part #0300014008
3.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 975
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Elbow Type: Reducing
  • Rating: 125#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-126
Application:
Fire Protection
Coating:
Black
Elbow Degree:
90 DD
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1-1/2 in x 1/2 in
Fitting Type:
Elbow, Reducing
Material:
Cast Iron
Origin:
Domestic
Pressure Class:
125#