This product requires certification to purchase.

1-1/2 X 1/4 Stainless Steel 304 150# Bushing

You last purchased this on
 

1-1/2 X 1/4 Stainless Steel 304 150# Bushing

  • Fast #
  • Part #DS4BSTBSP114JB
  • Item #1308206
5 out of 5 Customer Rating
You last purchased this on
 

1-1/2 X 1/4 Stainless Steel 304 150# Bushing

  • Fast #
  • Part #DS4BSTBSP114JB
  • Item #1308206
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1-1/2 in x 1/4 in
Fitting Type:
Reducing, Hex
Material:
Stainless Steel
Material Type:
304
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov