This product requires certification to purchase.

1-1/2 x 1/8 in. Threaded Forged Steel Reducing Hex Bushing

You last purchased this on
 

1-1/2 x 1/8 in. Threaded Forged Steel Reducing Hex Bushing

  • Fast #
  • Part #FSETBJA
  • Item #7054876
4.4 out of 5 Customer Rating
You last purchased this on
 

1-1/2 x 1/8 in. Threaded Forged Steel Reducing Hex Bushing

  • Fast #
  • Part #FSETBJA
  • Item #7054876
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
E-Coating
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1-1/2 in x 1/8 in
Fitting Type:
Bushing, Hex, Reducing
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
UL Listed:
No