1-1/2 x 1-1/2 x 1/8 in. 304L Stainless Steel Solid Angle Bar
1-1/2 x 1-1/2 x 1/8 in. 304L Stainless Steel Solid Angle Bar
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Height:
- 1-1/2 in
- Length:
- 20 ft
- Material:
- Stainless Steel
- Material Type:
- 304L
- Thickness:
- 0.125 in
- Width:
- 1-1/2 in