This product requires certification to purchase.

1-1/2 x 1-1/4 in. 3000# 304L Stainless Steel Insert

You last purchased this on
 

1-1/2 x 1-1/4 in. 3000# 304L Stainless Steel Insert

You last purchased this on
 

1-1/2 x 1-1/4 in. 3000# 304L Stainless Steel Insert

  • Fast #
  • Part #IS4L3SIJH
  • Item #205132
  • Manufacturer Part #SW3480D-2420
4.2 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fits Pipe Size:
1-1/2 in x 1-1/4 in
Fitting Type:
Insert, Reducing
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing