1-1/2 x 1-1/4 in. ABS DWV Slip Joint Female Trap Adapter with Washer & Plastic Nut
1-1/2 x 1-1/4 in. ABS DWV Slip Joint Female Trap Adapter with Washer & Plastic Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Black fittings used in sanitary drain, waste, and vent (DWV), sewer and storm
Specifications
- ASTM:
- ASTM D-2661
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Trap Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- ABS DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 611942132768