1-1/2 x 1-1/4 in. Copper Fitting Reducer
1-1/2 x 1-1/4 in. Copper Fitting Reducer
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200 Pallet: 4800-
Pick Up: 28 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Wrot copper
- End Connections: FTG x Sweat
- Plain end
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- ANSI Standards: ASME B16.22, ASME B16.50, MSS SP104
Specifications
- ANSI:
- ANSI B16.22
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Clean Bagged:
- No
- End Connection 1:
- Male Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Male Sweat x Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Reducer
- Length:
- 2-19/50 in
- MSS:
- MSS SP-104
- Material:
- Wrot Copper
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 408 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov