This product requires certification to purchase.

1-1/2 x 1-1/4 in. Sweat x MNPT Cast Copper and Bronze Reducing DWV Adapter

You last purchased this on
 

1-1/2 x 1-1/4 in. Sweat x MNPT Cast Copper and Bronze Reducing DWV Adapter

  • Fast #
  • Part #CCDWVMAJH
  • Item #17651
  • Manufacturer Part #E030600
5 out of 5 Customer Rating
You last purchased this on
 

1-1/2 x 1-1/4 in. Sweat x MNPT Cast Copper and Bronze Reducing DWV Adapter

  • Fast #
  • Part #CCDWVMAJH
  • Item #17651
  • Manufacturer Part #E030600
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 75 Pallet: 7500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • End Connections: Sweat x Male
  • DWV
  • Cast copper
  • The male adapter features a solder cup and male NPT thread.
  • The fittings provide a means of adapting a solder connection to a threaded connection.
  • Requires Certification

Specifications

ANSI:
ANSI B16.23
ASME:
ASME B16.23
ASTM:
ASTM B-584
End Connection 1:
Sweat
End Connection 2:
MNPT
End Connections:
Sweat x MNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Reducing, DWV, Adapter
Material:
Cast Copper, Bronze
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov