This product requires certification to purchase.

1-1/2 x 10 in. NPT Schedule 40 Standard Domestic Black Welded Steel Nipple

You last purchased this on
 

1-1/2 x 10 in. NPT Schedule 40 Standard Domestic Black Welded Steel Nipple

  • Fast #
  • Part #BNJ10
  • Item #30964
  • Manufacturer Part #0330036005
4.3 out of 5 Customer Rating
You last purchased this on
 

1-1/2 x 10 in. NPT Schedule 40 Standard Domestic Black Welded Steel Nipple

  • Fast #
  • Part #BNJ10
  • Item #30964
  • Manufacturer Part #0330036005
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Application:
Fire Protection
Coating:
Black
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Nipple
IAPMO Listed:
No
Length:
10 in
Material:
Welded Steel
Maximum Temperature:
360
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UL Listed:
No