This product requires certification to purchase.

1-1/2 x 2 in. Copper DWV Spigot Soil Pipe Adapter

You last purchased this on
 

1-1/2 x 2 in. Copper DWV Spigot Soil Pipe Adapter

  • Fast #
  • Part #CDWVSAJK
  • Item #50688
  • Manufacturer Part #H038500
3.8 out of 5 Customer Rating
You last purchased this on
 

1-1/2 x 2 in. Copper DWV Spigot Soil Pipe Adapter

  • Fast #
  • Part #CDWVSAJK
  • Item #50688
  • Manufacturer Part #H038500
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Wrot copper
  • DWV
  • Service weight adapter
  • Dezincification resistant
  • The soil adapter features a solder cup and spigot end.
  • The fitting is designed to adapt copper tube to cast iron soil.
  • Requires Certification

Specifications

ANSI:
ANSI B16.22
ASME:
ASME B16.22
ASTM:
ASTM B-75
CSA Certified:
CSA B125
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Spigot
End Connections:
Female Sweat x Spigot
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
1-1/2 in x 2 in
Fitting Type:
Soil Pipe Adapter
IAPMO Listed:
No
Length:
4 in
Material:
Wrot Copper DWV
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No