1-1/2 x 20 ft. Plastic Pipe
1-1/2 x 20 ft. Plastic Pipe
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-441
- Application:
- Fire Protection
- Color Finish Name:
- Grey
- Diameter - Outside:
- 1-9/10 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- PipeTubing Size:
- 1-1/2 in
- Pressure Class:
- 330 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- Wall Thickness:
- 0.145 in