This product requires certification to purchase.

1-1/2 x 20 in. MNPT Seamless Brass Nipple

You last purchased this on
 

1-1/2 x 20 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #GBRNJ20
  • Item #1114799
  • Manufacturer Part #2024-2000
5 out of 5 Customer Rating
You last purchased this on
 

1-1/2 x 20 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #GBRNJ20
  • Item #1114799
  • Manufacturer Part #2024-2000
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
  • Relative softness of metal provides for a tight seal and ease of installation
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B43, ASTM B687
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Lead Law Compliant:
Yes
Length:
20 in
Material:
Red Brass
NSF:
NSF 61
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
40