This product requires certification to purchase.

1-1/2 X 20 L Hard Copper Tube

You last purchased this on
 

1-1/2 X 20 L Hard Copper Tube

  • Fast #
  • Part #GLHARDJ20
  • Item #1942665
  • Manufacturer Part #ILHARDJ20
4 out of 5 Customer Rating
You last purchased this on
 

1-1/2 X 20 L Hard Copper Tube

  • Fast #
  • Part #GLHARDJ20
  • Item #1942665
  • Manufacturer Part #ILHARDJ20
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Foot: 1 Stick: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Copper Tubing Temper:
Hard
FM Approved:
No
Length:
20 ft
NSF Certified:
No
PipeTubing Size:
1-1/2 in