1-1/2 x 23 in. Threaded Standard Black Pipe
1-1/2 x 23 in. Threaded Standard Black Pipe
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53
- Application:
- Commercial, Industrial
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Type:
- Pipe
- Length:
- 23 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/2 in
- Schedule Class:
- 40