This product requires certification to purchase.

1-1/2 x 6 in. MNPT Schedule 40 304L Stainless Steel Threaded Both End Nipple

You last purchased this on
 

1-1/2 x 6 in. MNPT Schedule 40 304L Stainless Steel Threaded Both End Nipple

  • Fast #
  • Part #DS44NJU
  • Item #54124
  • Manufacturer Part #4024-600
4.7 out of 5 Customer Rating
You last purchased this on
 

1-1/2 x 6 in. MNPT Schedule 40 304L Stainless Steel Threaded Both End Nipple

  • Fast #
  • Part #DS44NJU
  • Item #54124
  • Manufacturer Part #4024-600
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME SA-312
ASTM:
ASTM A-312, ASTM A-733
Application:
Fire Protection
Clean Bagged:
No
Coating:
Stainless
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Weld
Length:
6 in
Material:
Stainless Steel
Material Type:
304, 304L
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40