1-1/2 x 6 in. Weld Schedule 80 Extra Heavy Global Black Carbon Steel Nipple
1-1/2 x 6 in. Weld Schedule 80 Extra Heavy Global Black Carbon Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 40 Pallet: 1920-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- Coating:
- Black
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Nipple
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2000
- Length:
- 6 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 80
- UL Listed:
- No