1-1/2 x 6 x 12 in. 30 ga Duct Square-To-Round
1-1/2 x 6 x 12 in. 30 ga Duct Square-To-Round
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Diameter:
- 6 in
- Gauge (metal):
- 30 ga
- Height:
- 1-1/2 in
- Length:
- 12 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 6 in