This product requires certification to purchase.

1-1/2 x 9 in. Alloy Steel Grade B7 Stud and Double Hex Nut

You last purchased this on
 

1-1/2 x 9 in. Alloy Steel Grade B7 Stud and Double Hex Nut

  • Fast #
  • Part #L7SDHNJY
  • Item #3297412
4.5 out of 5 Customer Rating
You last purchased this on
 

1-1/2 x 9 in. Alloy Steel Grade B7 Stud and Double Hex Nut

  • Fast #
  • Part #L7SDHNJY
  • Item #3297412
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-193 Grade B7
Clean Bagged:
No
Drive Type:
Hex
Grade:
B7
Length:
9 in
Material:
Alloy Steel
Product Type:
Double Hex Nut, Stud Bolt Kit
Size:
1-1/2 in