1-1/4 in Plug
1-1/4 in Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 1/8 in
- End Connection 1:
- NPTF
- End Connections:
- NPTF
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Size:
- 1/8 in
- Tool Type:
- Test Plug
- Weight:
- 0.75 lb