This product requires certification to purchase.

1-1/4 in. 150# Malleable Iron Coupling

You last purchased this on
 

1-1/4 in. 150# Malleable Iron Coupling

  • Fast #
  • Part #IBERCHG
  • Item #7675538
  • Manufacturer Part #IBRCHG
5 out of 5 Customer Rating
You last purchased this on
 

1-1/4 in. 150# Malleable Iron Coupling

  • Fast #
  • Part #IBERCHG
  • Item #7675538
  • Manufacturer Part #IBRCHG
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling
Material:
Malleable Iron
Pressure Class:
150#